Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLIP Side Chair, NT1000-BLK, Black Fabric / Mesh, Armless Arms, 2/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

FLIP Side Chair, NT1000-BLK, Black Fabric / Mesh, Armless Arms, 2/PK - Pkg Qty 2

Item #: WBB1111086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save: up to 50%
$145.00 each

Sold in packages of 2

Price: $290.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
FLIP Side Chair, NT1000-BLK, Black Fabric / Mesh, Armless Arms, 2/PK

The Flip by Eurotech is sturdy and comfortable guest chair that allows for space saving with a flip up seat that allows chairs to nest. Available in black fabric seat with a black mesh back that includes built-in lumbar support.

Product Specifications

  • WIDTH INCHES19-1/2
  • DEPTH INCHES24-1/2
  • HEIGHT INCHES37-1/2
  • COLOR FINISHBlack
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES18
  • BACK HEIGHT INCHES20
  • BACK TYPEMid Back Mesh
  • BASE4-Leg
  • BRANDEUROTECH
  • DESCRIPTIONMid Back Side Chair
  • SEAT WIDTH INCHES18
  • SEAT DEPTH INCHES19
  • SEAT HEIGHT INCHES20
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBERNT1000-BLK
  • UPHOLSTERYFabric / Mesh
  • FRAME COLORBlack
  • CAPACITY LBS250
  • STYLESide Chair
  • PACKAGE QTY.2
  • LIMITED WARRANTYLifetime Limited
  • LEG TYPE4 Leg With Casters
  • COLLECTIONFLIP
  • CERTIFIED/APPROVEDGREENGUARD
  • APPLICATIONTraining
  • GREENGUARD CERTIFIEDYes
  • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.