Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLIP Side Chair, NT5000ARM-BLK, Black Fabric / Mesh, Non-Adjustable Arms, 2/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

FLIP Side Chair, NT5000ARM-BLK, Black Fabric / Mesh, Non-Adjustable Arms, 2/PK - Pkg Qty 2

Item #: WBB1111087

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 48%
$150.00 each

Sold in packages of 2

Price: $300.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLIP Side Chair, NT5000ARM-BLK, Black Fabric / Mesh, Non-Adjustable Arms, 2/PK

The Flip by Eurotech is sturdy and comfortable guest chair that allows for space saving with a flip up seat that allows chairs to nest. Available in black fabric seat with a black mesh back that includes built-in lumbar support.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES24
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES37-1/2
    • STYLEStacking Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • DESCRIPTIONFlip Seat Side Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERNT5000ARM-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONFlip
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT20
    • PACKAGE QUANTITY2
    • MAXIMUM BACK HEIGHT INCHES20
    • MINIMUM BACK HEIGHT INCHES20
    • BASE4 Legged
    • CASTERSYes
    • ARM TYPEFixed
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!