Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAWK Task Chair, MF22-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

HAWK Task Chair, MF22-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111183

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $405.00 Save up to 50%
Price: $ 202.50
Product Information
Customer Review
Product Q&A
Accessories
HAWK Task Chair, MF22-BLK, Black Fabric / Mesh, Non-Adjustable Arms

The Eurotech Seating Hawk chair is the perfect seating solution for modern ergonomic office environments This affordable yet high end ergonomic chair boasts impressive features designed for optimal comfort. Rest assured, the Hawk office chair is a top choice for any contemporary workplace. Weight activated mechanism w/ Synchro Tilt. Tilt Lock. Waterfall seat design. Seat Height Adjustment. 250 lb. weight capacity. Standard Armrests. 5 star base w/ Rolling Casters.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES24-2/5
    • DEPTH INCHES22-2/5
    • HEIGHT INCHES41
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-3/10
    • BACK HEIGHT INCHES20-9/10
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-3/10
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMF22-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONHawk
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT21.7
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20.9
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20.9
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hawk Task Chair

Your review: Haven't used it yet, but fairly easy to put together.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!