Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAWK Task Chair, MF22-BLUE, Blue Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

HAWK Task Chair, MF22-BLUE, Blue Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111047

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $405.00 Save up to 50%
Price: $202.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAWK Task Chair, MF22-BLUE, Blue Fabric / Mesh, Non-Adjustable Arms

The Eurotech Seating Hawk chair is the perfect seating solution for modern ergonomic office environments! This affordable yet high end ergonomic chair boasts impressive features designed for optimal comfort. Rest assured, the Hawk office chair is a top choice for any contemporary workplace. Weight activated mechanism w/ Synchro Tilt. Tilt Lock. Waterfall seat design. Seat Height Adjustment. 250 lb. weight capacity. Standard Armrests. 5 star base w/ Rolling Casters.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-2/5
    • DEPTH INCHES22-2/5
    • HEIGHT INCHES41
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-3/10
    • BACK HEIGHT INCHES20-9/10
    • BRANDEUROTECH
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-3/10
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMF22-BLUE
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • ARM TYPEFixed
    • FRAME COLORGray
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT21.7
    • MINIMUM SEAT HEIGHT18.5
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES20.9
    • MINIMUM BACK HEIGHT INCHES20.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26