Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAWK Task Chair, MF22-ORG, Orange Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

HAWK Task Chair, MF22-ORG, Orange Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111151

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $405.00 Save: up to 50%
Price: $202.50
Product Information
Product Q&A
Accessories
HAWK Task Chair, MF22-ORG, Orange Fabric / Mesh, Non-Adjustable Arms

The Eurotech Seating Hawk chair is the perfect seating solution for modern ergonomic office environments! This affordable yet high end ergonomic chair boasts impressive features designed for optimal comfort. Rest assured, the Hawk office chair is a top choice for any contemporary workplace. Weight activated mechanism w/ Synchro Tilt. Tilt Lock. Waterfall seat design. Seat Height Adjustment. 250 lb. weight capacity. Standard Armrests. 5 star base w/ Rolling Casters.

Product Specifications

    • WIDTH INCHES24-2/5
    • DEPTH INCHES22-2/5
    • HEIGHT INCHES41
    • COLOR FINISHOrange
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-3/10
    • BACK HEIGHT INCHES20-9/10
    • BACK TYPEMid Back Mesh
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES19-3/10
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES21-3/5
    • MANUFACTURERS PART NUMBERMF22-ORG
    • UPHOLSTERYFabric / Mesh
    • CAPACITY LBS250
    • STYLETask
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONHAWK
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • BASE5-Star Caster Base
    • FRAME COLORGray
    • LEG TYPE5 Star Caster Base
    • SEAT TYPEFabric
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEArmrest
    • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.