Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Headrest For OTG11668B, Black

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Offices To Go™ Headrest For OTG11668B, Black

Item #: WBB1101608

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 41%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Headrest For OTG11668B, Black

Features

  • Chair headrest for model OTG11668B
  • Headrest is adjustable for both angle and height
  • 6.5d x 12.5w x 11h

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES12-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES11
    • ASSEMBLYUnassembled
    • DESCRIPTIONHeadrest For OTG11668B
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • MANUFACTURER PART NUMBEROTG11669
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATION/USAGEOffice Seating
    • ACCESSORY TYPEHeadrest
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!