Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Mesh (251)
Remove
HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black
Remove

      Items
HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black


HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black
Email This Page Printer Friendly Version
HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB655015
Quantity Discount
QTY Price
1-2 $156.95 ea.
3+ $147.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON® - Basyx® VL531 High-Back Work Chair, Mesh Back and Padded Mesh Seat, Black

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.

Product Specifications
WIDTH INCHES 29
DEPTH INCHES 36
HEIGHT INCHES 42-1/2
COLOR FINISH Black
ARM TYPE Height-Adjustable
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 23
BACK TYPE High-Back
BASE 5-Star Casters
BRAND basyx® by HON®
DESCRIPTION High-Back Work Chair
SEAT WIDTH INCHES 21-1/2
SEAT DEPTH INCHES 18
SEAT HEIGHT INCHES 18 to 22
MANUFACTURERS PART NUMBER BSXVL531MM10
UPHOLSTERY Mesh
FRAME COLOR Black
FRAME CONSTRUCTION Engineered Plastic
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
COLLECTION basyx by HON


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

From $190.95
select
Qty: Add to Cart
HON® - Ignition™ Swivel Task Stool with Footrest, Wine

HON® - Ignition™ Swivel Task Stool with Footrest, Wine

From $315.95
select
Qty: Add to Cart
HON® - Basyx® VL111 Executive High-Back Chair, Black

HON® - Basyx® VL111 Executive High-Back Chair, Black

From $195.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)