Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIT106AB90 Ignition Adjustable Arm Low-Back Task Chair Blue

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

HON® HONIT106AB90 Ignition Adjustable Arm Low-Back Task Chair Blue

Item #: WBB1481563

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $584.00 Save up to 39%
Price: $ 358.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIT106AB90 Ignition Adjustable Arm Low-Back Task Chair, Blue

Ignition seating from HON fits your body, your work and your space. This mesh low-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Blue, and mesh, frame and base color is Black. One seating platform supports widely diverse body types and job functions. 100% olefin fabric resists stains and abrasion; color is Blue. Back is breathable mesh for exceptional comfort; color is Black. Compact, low-back design is tailored for administrative and technology functions. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES37
    • HEIGHT INCHES43
    • COLOR FINISHBlue
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES20-3/4
    • BACKRESTLow-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Low-Back Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES15-3/4
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIT106AB90
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • FRAME COLOR FAMILYBlack
    • SEAT MATERIALFabric
    • CHAIR STYLETask
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • COLOR FAMILYBlue
    • ARM TYPEAdjustable T-Arms
    • MINIMUM BACK HEIGHT INCHES20.75
    • MINIMUM SEAT HEIGHT21.5
    • MAXIMUM BACK HEIGHT INCHES20.75
    • MAXIMUM SEAT HEIGHT21.5
    • BACK MATERIALMesh
    • FRAME CONSTRUCTIONPlastic
    • CAL117 CERTIFIEDYes
    • PATTERNConfetti