Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIT106CU90 Ignition Adjustable Arm Low-Back Task Chair Cerulean

Rollover image to zoom in

Click image to enlarge

See all 221 items in product family

HON® HONIT106CU90 Ignition Adjustable Arm Low-Back Task Chair Cerulean

Item #: WBB1481690

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $584.00 Save up to 39%
Price: $358.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIT106CU90 Ignition Adjustable Arm Low-Back Task Chair, Cerulean

Ignition seating from HON fits your body, your work and your space. This mesh low-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Cerulean, and mesh, frame and base color is Black. One seating platform supports widely diverse body types and job functions. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Cerulean. Back is breathable mesh for exceptional comfort; color is Black. Compact, low-back design is tailored for administrative and technology functions. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES37
    • HEIGHT INCHES43
    • COLOR FINISHCerulean
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES20-3/4
    • BACKRESTLow-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Low-Back Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES15-3/4
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIT106CU90
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • MAXIMUM SEAT HEIGHT21.5
    • CAL117 CERTIFIEDYes
    • PATTERNCenturion
    • SEAT MATERIALFabric
    • ARM TYPEAdjustable T-Arms
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • BACK MATERIALMesh
    • FRAME CONSTRUCTIONPlastic
    • CHAIR STYLETask
    • MAXIMUM BACK HEIGHT INCHES20.75
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYBlue
    • MINIMUM BACK HEIGHT INCHES20.75
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • MINIMUM SEAT HEIGHT21.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.