Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIW101NR96 Ignition Adjustable Arm Mid-Back Task Chair Surf

Rollover image to zoom in

Click image to enlarge

See all 221 items in product family

HON® HONIW101NR96 Ignition Adjustable Arm Mid-Back Task Chair Surf

Item #: WBB1481381

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.00 Save up to 42%
Price: $363.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIW101NR96 Ignition Adjustable Arm Mid-Back Task Chair, Surf

Ignition seating from HON fits your body, your work and your space. This mesh mid-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Surf, and mesh, frame and base color is Black. One seating platform supports widely diverse body types and job functions. Back is breathable mesh for exceptional comfort; color is Black. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Surf. Frame color is Black. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES44
    • COLOR FINISHSurf
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES21-1/2
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Mid-Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17-1/8
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIW101NR96
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • BASE5-Star Caster Base with Dual-Wheels
    • ARM TYPEAdjustable T-Arms
    • MAXIMUM SEAT HEIGHT21.5
    • MAXIMUM BACK HEIGHT INCHES21.5
    • CHAIR STYLETask
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYBlue
    • MINIMUM BACK HEIGHT INCHES21.5
    • MINIMUM SEAT HEIGHT21.5
    • PATTERNInertia
    • CAL117 CERTIFIEDYes
    • SEAT MATERIALFabric
    • FRAME CONSTRUCTIONNylon
    • BACK MATERIALMesh
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.