Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIW108BK19 Ignition Adjustable Arm Mid-Back Task Chair, Iron

Rollover image to zoom in

Click image to enlarge

See all 221 items in product family

HON® HONIW108BK19 Ignition Adjustable Arm Mid-Back Task Chair, Iron

Item #: WBB1481326

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 36%
Price: $470.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIW108BK19 Ignition Adjustable Arm Mid-Back Task Chair, Iron

Ignition seating from HON fits your body, your work and your space. This mid-back chair with synchro-tilt and independent back angle offers an exceptional range of motion and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Iron, and mesh, frame and base color is Black. One seating platform supports widely diverse body types and job functions. Back is breathable mesh for exceptional comfort; color is Black. 100% polyester fabric resists stains and abrasion; color is Iron. Frame color is Black. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES39
    • HEIGHT INCHES44
    • COLOR FINISHIron
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Mid-Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES21-3/4
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIW108BK19
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • BASE5-Star Caster Base with Dual-Wheels
    • MAXIMUM BACK HEIGHT INCHES21.5
    • MAXIMUM SEAT HEIGHT21.75
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYBlack
    • CAL117 CERTIFIEDYes
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • MINIMUM BACK HEIGHT INCHES21.5
    • MINIMUM SEAT HEIGHT21.75
    • FRAME COLORBlack
    • BACK MATERIALMesh
    • FRAME CONSTRUCTIONPlastic
    • CHAIR STYLETask
    • SEAT MATERIALFabric
    • ARM TYPEAdjustable T-Arms
    • PATTERNClassic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.