Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Big & Tall Chair w/ Arms & Synchro Tilt - Fabric - Mid Back - Black - Ignition Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

HON® Big & Tall Chair w/ Arms & Synchro Tilt - Fabric - Mid Back - Black - Ignition Series

Item #: WBB1481642

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 21%
Price: $ 581.00
Product Information
Customer Review
Product Q&A
Accessories
HON® HONIW108UR10 Ignition Adjustable Arm Mid-Back Task Chair, Black

Ignition seating from HON fits your body, your work and your space. This mid-back chair with center tilt offers an exceptional range of motion and is excellent for time-intensive activities. Tilt tension controls the rate and ease of recline. Upright tilt lock secures the chair in the full upright position. 360 degree swivel provides freedom of movement in any direction. Back height adjustment moved the back cushion up or down to fit various body sizes. Adjustable height and width arms move up and down and toward and away from the body to adapt to various body sizes. Warranted for users up to 450 lbs. Seat upholstery color is Black, frame and base color is Black. One seating platform supports widely diverse body types and job functions. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27
    • DEPTH INCHES39
    • HEIGHT INCHES44
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONBig & Tall Desk Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS450
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHIWM8
    • LIMITED WARRANTYLifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT21.75
    • MAXIMUM SEAT HEIGHT21.75
    • BASE5 Legged
    • ARM TYPEAdjustable
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES21.5
    • MINIMUM BACK HEIGHT INCHES21.5
    • CAL117 CERTIFIEDYes
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed