Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIWM108AB90 Ignition Adjustable Arm Mid-Back Task Chair Blue

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

HON® HONIWM108AB90 Ignition Adjustable Arm Mid-Back Task Chair Blue

Item #: WBB1481750

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 39%
Price: $ 451.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIWM108AB90 Ignition Adjustable Arm Mid-Back Task Chair, Blue

Ignition seating from HON fits your body, your work and your space. This mid-back chair with synchro-tilt and independent back angle offers an exceptional range of motion and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Seat upholstery color is Blue and back mesh color is Black, frame color is Black, and base color is Black. One seating platform supports widely diverse body types and job functions. Back is breathable mesh for exceptional comfort; color is Black. Olefin seat upholstery resists stains and abrasion; color is Blue. Frame color is Black. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES39
    • HEIGHT INCHES44
    • COLOR FINISHBlue
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Mid-Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES21-3/4
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIWM108AB90
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • BACK MATERIALMesh
    • MINIMUM BACK HEIGHT INCHES21.5
    • FRAME COLORBlack
    • MINIMUM SEAT HEIGHT21.75
    • BASE5-Star Caster Base with Dual-Wheels
    • ARM TYPEAdjustable T-Arms
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • PATTERNConfetti
    • CHAIR STYLETask
    • FRAME CONSTRUCTIONPlastic
    • COLOR FAMILYBlue
    • SEAT MATERIALFabric
    • CAL117 CERTIFIEDYes
    • FRAME COLOR FAMILYBlack
    • MAXIMUM BACK HEIGHT INCHES21.5
    • MAXIMUM SEAT HEIGHT21.75