Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONMH02MST1C Boda Adjustable Arm Task Chair Black/Titanium

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

HON® HONMH02MST1C Boda Adjustable Arm Task Chair Black/Titanium

Item #: WBB0655157

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $770.00 Save up to 42%
Price: $ 443.95
Product Information
Product Q&A
Accessories
HON® HONMH02MST1C Boda Adjustable Arm Task Chair, Black/Titanium

HON Boda work chairs feature breathable mesh that looks cool and keeps you cool, at a cool price. This mesh high-back chair features 2-to-1 synchro-tilt motion to create a stable, comfortable recline, giving it high performance that matches the high design of the mesh seat and back. Seat upholstery color is Black and back mesh color is Black. The style and support of an all-mesh chair design at a very affordable price. Seat and back are breathable mesh for exceptional comfort; color is Black. High-strength molded frame with Titanium finish is engineered for years of reliable service. Sleek, high-tech visual design sets the tone for a contemporary workplace. Breathable mesh back and seat work together to provide all-day support and cool comfort.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES44-1/4
    • COLOR FINISHBlack/Titanium
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES24-3/4
    • BACK TYPEHigh-Back
    • BACKRESTHigh-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/4
    • SEAT HEIGHT INCHES22-3/4
    • MANUFACTURERS PART NUMBERHONMH02MST1C
    • UPHOLSTERYMesh
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERHONMH02MST1C
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONBoda
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • APPLICATIONWork / Task
    • COLOR FAMILYBlack
    • MAXIMUM BACK HEIGHT INCHES24.75
    • CAL117 CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel
    • BACK MATERIALMesh
    • BASE5-Star Caster Base with Dual-Wheels
    • SEAT MATERIALMesh
    • CHAIR STYLETask
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • FRAME COLORSilver
    • APPLICATION/USAGEOffice Seating
    • MINIMUM BACK HEIGHT INCHES24.75
    • ARM TYPEAdjustable T-Arms
    • MINIMUM SEAT HEIGHT22.75
    • FRAME COLOR FAMILYSilver
    • MAXIMUM SEAT HEIGHT22.75