Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Mesh Task Chair - Fabric - Olivine Seat, Black Back - Nucleus Series

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

HON® Mesh Task Chair - Fabric - Olivine Seat, Black Back - Nucleus Series

Item #: WBB1481661

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $859.00 Save up to 46%
Price: $466.95
Product Information
Customer Review
Product Q&A
Accessories
HON® HONN103CU82 Nucleus Adjustable Arm Task Chair, Olivine

HON Nucleus seating is constructed from innovative materials to deliver comfort from the inside out.. This chair also features an ilira-stretch knit back that conforms to your spine. The synchro-tilt and four-position locking further promote proper back alignment. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Olivine, back mesh color is Black, and frame and base color is Black. One of the most attractive and comfortable chairs available on the market, at any price. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Olivine. Back is breathable ilira-stretch knit in Black; upholstered seat features NRAM stretch material with over-molded foam for exceptional comfort. Innovative seat construction consists of resilient NRAM material, stretched over an outer steel frame and over-molded with foam for unmatched comfort. The expressive visual design is rooted in advanced ergonomic science.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES45-1/4
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES25-1/4
    • BRANDHON®
    • DESCRIPTIONMesh Back Desk Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES20
    • CAPACITY LBS300
    • STYLEOffice Chair
    • SEAT COLORGreen
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHONN103CU82
    • LIMITED WARRANTYLifetime
    • COLLECTIONNucleus
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • SWIVELYes
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • MAXIMUM BACK HEIGHT INCHES25.25
    • MINIMUM BACK HEIGHT INCHES25.25
    • CAL117 CERTIFIEDYes
    • PATTERNCenturion
    • MAXIMUM SEAT HEIGHT21
    • MINIMUM SEAT HEIGHT21
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:44