Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ž

Rollover image to zoom in

Click image to enlarge

See all 221 items in product family

Ž

Item #: WBB1481362

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $859.00 Save up to 42%
Price: $495.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
HON® HONN103UR28 Nucleus Adjustable Arm Task Chair, Taupe

HON Nucleus seating is constructed from innovative materials to deliver comfort from the inside out.. This chair also features an ilira-stretch knit back that conforms to your spine. The synchro-tilt and four-position locking further promote proper back alignment. Height- and width-adjustable arms are standard for added comfort. Seat upholstery color is Taupe, back mesh color is Black, and frame and base color is Black. One of the most attractive and comfortable chairs available on the market, at any price. Polyurethane upholstery has the look and feel of leather; color is Taupe. Back is breathable ilira-stretch knit in Black; upholstered seat features NRAM stretch material with over-molded foam for exceptional comfort. Innovative seat construction consists of resilient NRAM material, stretched over an outer steel frame and over-molded with foam for unmatched comfort. The expressive visual design is rooted in advanced ergonomic science.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES45-1/4
    • COLOR FINISHTaupe
    • ASSEMBLYFully Assembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES25-1/4
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES21
    • UPHOLSTERYMesh
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONN103UR28
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONNucleus
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • MINIMUM SEAT HEIGHT21
    • MINIMUM BACK HEIGHT INCHES25.25
    • COLOR FAMILYBeige
    • FRAME COLOR FAMILYBlack
    • MAXIMUM BACK HEIGHT INCHES25.25
    • MAXIMUM SEAT HEIGHT21
    • CAL117 CERTIFIEDYes
    • SEAT MATERIALFabric
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • BASE5-Star Caster Base with Dual-Wheels
    • ARM TYPEAdjustable T-Arms
    • PATTERNContourett
    • CHAIR STYLETask
    • FRAME CONSTRUCTIONNylon
    • BACK MATERIALMesh
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.