Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MARLIN Task Chair, MT7500, Black Fabric / Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

MARLIN Task Chair, MT7500, Black Fabric / Mesh, Adjustable Arms

Item #: WBB1111152

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.00 Save up to 50%
Price: $160.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MARLIN Task Chair, MT7500, Black Fabric / Mesh, Adjustable Arms

This adjustable mesh task chair is perfect for any office application! The MT7500 Marlin chair by Eurotech seating features a variety of luxury ergonomic attributes including tilt tension control, center tilt, tilt lock, seat height adjustment and a waterfall seat edge.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26-2/5
    • HEIGHT INCHES40-3/5
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-3/10
    • BACK HEIGHT INCHES20-1/2
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES21-1/4
    • SEAT DEPTH INCHES20-3/5
    • SEAT HEIGHT INCHES21-7/10
    • MANUFACTURERS PART NUMBERMT7500
    • UPHOLSTERYFabric / Mesh
    • CAPACITY LBS250
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONMARLIN
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT21.7
    • MINIMUM BACK HEIGHT INCHES20.5
    • COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT21.7
    • GREENGUARD CERTIFIEDYes
    • FRAME COLORBlack
    • SEAT TYPEFabric
    • ARM TYPEAdjustable
    • LEG TYPE5-Star Caster Base
    • CAL117 CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES20.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:24