Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAZE Task Chair, MT3000-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

MAZE Task Chair, MT3000-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111153

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.00 Save up to 50%
Price: $ 147.50
Product Information
Customer Review
Product Q&A
Accessories
MAZE Task Chair, MT3000-BLK, Black Fabric / Mesh, Non-Adjustable Arms

If you want a task chair that gives you the comfort of mesh on your back without sacrificing foam padding on the seat, check out the Eurotech Maze Mesh Back Task Chair MT3000. This office chair offers standard task chair functions of a height adjustable seat and adjustable tilt so you can recline as desired. Where it differs is the mesh back, which supports your spine while keeping you cooler. For many workers, a mesh back is great, but a mesh seat may not be right. That is why the Eurotech Maze Mesh Back Chair features a padded foam seat, to cushion those who sit for long periods of the day better then a full-mesh task chair can. The combination might make this mesh office chair a perfect fit for you.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES24
    • DEPTH INCHES20
    • HEIGHT INCHES39
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMT3000-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONMaze
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM SEAT HEIGHT21
    • MINIMUM SEAT HEIGHT18.25
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES18
    • MINIMUM BACK HEIGHT INCHES18
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!