Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Mesh-Back Executive Chair, LLR60623, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Lorell Mesh-Back Executive Chair, LLR60623, Leather, Black

Item #: WBB962792

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $585.00 Save up to 38%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Mesh-Back Executive Chair, LLR60623, Leather, Black

Contemporary executive chair features an ergonomic mesh back to provide exceptional back support and prevent body heat and moisture buildup. Posture mechanism/lock adjusts the back angle independently of fabric seat and can be locked in an infinite number of positions. Other functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Chair glides easily on the 27" five-star, nylon base and hooded, double-wheel casters.

Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES27
    • DEPTH INCHES27
    • HEIGHT INCHES40.5
    • STYLEOffice Chair
    • BACK TYPEHigh Back
    • DESCRIPTIONMesh Back Office Chair
    • WEIGHT LBS46
    • CAPACITY LBS250
    • TYPEExecutive Chair
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60623
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • SEATFabric - Black
    • ARM TYPEAdjustable
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!