Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Back Executive Chair -Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Offices To Go™ Mesh Back Executive Chair -Fabric - Black

Item #: WBB1101607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $895.00 Save up to 41%
Price: $ 524.00
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Features

  • Attractive, supportive breathable black mesh back with mesh fabric seat
  • Height and width adjustable arms with slide and pivot feature
  • Pneumatic seat height adjustment
  • Adjustable lumbar height and width
  • Seat slider
  • Synchro tilt control with multi-position tilt lock
  • Tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • Overall Dimensions: 24.5"D x 27"W x 43"H
  • Seat Height: 19.5 - 23.5"
  • Seat Width: 22.5"
  • Seat Depth: 19 - 21.5"
  • Back Width: 20"
  • Back Height: 23"
  • Arm Height: 7 - 9.5"

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES27
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES43
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES23
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES22-1/2
    • SEAT DEPTH INCHES19-21 1/2
    • CAPACITY LBS250
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11668B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • SWIVELYes
    • MINIMUM BACK HEIGHT INCHES23
    • MAXIMUM BACK HEIGHT INCHES23
    • GREENGUARD CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT23.5
    • MINIMUM SEAT HEIGHT19.5
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!