Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Item #: WBB1101631

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $785.00 Save up to 41%
Price: $ 461.95
Product Information
Product Q&A
Accessories
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Features

  • Soft mesh fabric back with breathable mesh fabric seat
  • Integral headrest with pivot and up and down adjustment
  • Attractive titanium finish
  • Synchro knee tilt chair control with multi-position tilt lock
  • Pneumatic seat height adjustment
  • Height adjustable arms with polyurethane armrests
  • Black scuff resistant tips on chair base
  • Twin wheel carpet casters
  • Adjustable lumbar support
  • Overall Dimensions: 25"D x 26"W x 47"H
  • Seat Height: 17.5 - 21.5"
  • Seat Width: 20.5"
  • Seat Depth: 18"
  • Back Width: 19"
  • Back Height: 27"
  • Arm Height: 9 - 11.75"

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES47
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES27
    • BACKRESTHigh-Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES17 1/2-21 1/2
    • MANUFACTURERS PART NUMBEROTG11690B
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONMesh Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • FRAME COLORAluminum
    • MINIMUM SEAT HEIGHT17.5
    • FRAME CONSTRUCTIONSteel
    • SEAT TYPEFabric
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES27
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYAluminum
    • MAXIMUM SEAT HEIGHT21.5
    • MAXIMUM BACK HEIGHT INCHES27
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • LEG TYPE5-Star Caster Base

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed