Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Item #: WBB1101493

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save up to 46%
Price: $ 303.95
Product Information
Product Q&A
Accessories
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Features

  • Breathable Black mesh back and mesh fabric seat
  • Pneumatic seat height adjustment
  • Height adjustable arms
  • Infinite seat lock with tilt tension adjustment
  • Back angle adjustment
  • Forward tilt control
  • Adjustable lumbar support
  • Scuff resistant high rise molded base with twin wheel carpet casters
  • 27d x 26w x 39.5h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES27
    • HEIGHT INCHES39-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES20
    • BACK TYPEMesh
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT RANGE INCHES17 1/2-21 1/2
    • MANUFACTURERS PART NUMBEROTG2803-MS20
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONMesh Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MINIMUM SEAT HEIGHT17.5
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • ARM TYPEAdjustable T-Arms
    • SEAT TYPEFabric
    • MAXIMUM BACK HEIGHT INCHES20
    • MINIMUM BACK HEIGHT INCHES20
    • LEG TYPE5-Star Caster Base
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT21.5
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • GREENGUARD CERTIFIEDYes
    • FRAME COLORBlack