Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Item #: WBB1101606

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 42%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Mesh Managers Chair, Black Fabric Upholstery

Features

  • Attractive, supportive breathable black mesh back and fabric seat
  • Highly polished chrome arms with padded armrests (armrests can be removed at user's discretion to achieve a fully polished look)
  • Polished aluminum base with twin wheel carpet casters
  • Pneumatic seat height adjustment
  • Single position tilt lock with tilt tension adjustment
  • Overall Dimensions: 23.5"D x 24"W x 41"H
  • Seat Height: 16.5 - 20.5"
  • Seat Width: 20"
  • Seat Depth: 17.5"
  • Back Width: 19"
  • Back Height: 21.5"
  • Arm Height: 8"

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES24
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES41
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11657B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16.5
    • MAXIMUM SEAT HEIGHT20.5
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21.5
    • MAXIMUM BACK HEIGHT INCHES21.5
    • SWIVELYes
    • BASE5 Legged
    • CASTERSYes
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!