Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Item #: WBB1101669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $430.00 Save up to 42%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Mesh Managers Chair, Black Fabric Upholstery

Features

  • Attractive, supportive, breathable Black mesh back and mesh fabric seat
  • Pneumatic seat height adjustment
  • Highly polished chrome arms with polyurethane armrests
  • Knee-tilt mechanism with multiple position tilt lock
  • Polished aluminum base with twin wheel carpet casters
  • 25d x 23w x 38.5h

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES25
    • HEIGHT INCHES38-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • BRANDOffices To Go™
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11790B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEFixed
    • SWIVELYes
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES20
    • MINIMUM BACK HEIGHT INCHES20
    • BASE5 Legged
    • FRAME CONSTRUCTIONSteel
    • GREENGUARD CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT20.5
    • MINIMUM SEAT HEIGHT17.5
    • FRAME COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!