Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MONTEREY Mid Back Chair, MFSY77, Black Fabric / Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

MONTEREY Mid Back Chair, MFSY77, Black Fabric / Mesh, Adjustable Arms

Item #: WBB1111167

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $800.00 Save up to 50%
Price: $ 400.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MONTEREY Mid Back Chair, MFSY77, Black Fabric / Mesh, Adjustable Arms

Eurotech Monterey Executive Chair with Fabric Seat and Mesh Back #MFSY77. The Eurotech executive series gives you unique comfort, control, and design. Executive mesh back, fabric seat with multifunction mechanism and seat slider.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES27
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES43-3/10
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES23-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19-3/10
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMFSY77
    • LIMITED WARRANTYLifetime
    • COLLECTIONMonterey
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22.3
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES23.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES23.5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!