Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Star Space 3000 Professional Air Grid Mesh Back Managerial Mid-Back Chair - Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Office Star Space 3000 Professional Air Grid Mesh Back Managerial Mid-Back Chair - Black

Item #: WBB2220488

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $850.00 Save up to 42%
Price: $ 494.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office Star Space 3000 Professional Air Grid Mesh Back Managerial Mid-Back Chair - Black

Managerial mid-back chair features Air Grid back with built-in lumbar support and leather seat. Other features to improve comfort include pneumatic seat-height adjustment and 2-to-1 synchro tilt control with adjustable tilt tension and tilt lock. Cantilever arms feature soft PU pads for added comfort. Heavy-duty base includes oversized, dual-wheel carpet casters. Seat size is 20" wide x 20" deep x 4" thick. Back measures 21" wide x 23" high x 1-1/4" thick. Distance between arms is 19-3/4"

Product Specifications

    • BRANDOffice Star
    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES44
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONManagerial Mid-Back Chair
    • MANUFACTURERS PART NUMBEROSP3680
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • COLLECTIONAir Grid
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22.5
    • CASTERSYes
    • ARM TYPEFixed
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed