Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
STINGRAY Task Chair, MT8500, Black Fabric / Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

STINGRAY Task Chair, MT8500, Black Fabric / Mesh, Adjustable Arms

Item #: WBB1111173

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 50%
Price: $165.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STINGRAY Task Chair, MT8500, Black Fabric / Mesh, Adjustable Arms

This adjustable mesh office chair is perfect for any office application! The MT8500 Stingray chair by Eurotech seating features a variety of luxury ergonomic attributes including tilt tension control, center tilt, tilt lock, seat height adjustment and a waterfall seat edge.

Product Specifications

    • WIDTH INCHES26-3/5
    • DEPTH INCHES24-1/5
    • HEIGHT INCHES41
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES19
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES21-1/4
    • SEAT DEPTH INCHES19-1/2
    • SEAT HEIGHT INCHES22-1/2
    • MANUFACTURERS PART NUMBERMT8500
    • UPHOLSTERYFabric / Mesh
    • CAPACITY LBS250
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONSTINGRAY
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • ARM TYPEAdjustable
    • GREENGUARD CERTIFIEDYes
    • LEG TYPE5-Star Caster Base
    • FRAME COLORBlack
    • SEAT TYPEFabric
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT22.5
    • MAXIMUM SEAT HEIGHT22.5
    • MAXIMUM BACK HEIGHT INCHES19
    • MINIMUM BACK HEIGHT INCHES19
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:60