Lorell® Vortex Self-Adjusting Weight-Activated Task Chair - Roulette with Gray Frame

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Lorell® Vortex Self-Adjusting Weight-Activated Task Chair - Roulette with Gray Frame

Item #: WBB2201674

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $575.00 Save up to 53%
Price: $ 271.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Vortex Self-Adjusting Weight-Activated Task Chair - Roulette with Gray Frame

Durable task chair features a self-adjusting weight-activated, synchro-tilt mechanism that conforms to your body weight and allows the backrest and seat to tilt in unison. Design also includes a breathable mesh back and cushioned, waterfall seat upholstered in fabric to enhance your comfort during work or play. Functions also include 360-degree swivel, pneumatic seat-height adjustment from 18-1/2" to 21-21/32" and tilt lock. Black nylon, five-star base is equipped with smooth-rolling casters for easy mobility. Weight capacity is 250 lb. Seat measures 19-3/10" wide x 18-1/2" deep. Back size is 17-3/10" wide x 20-9/10" high.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES17
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONWeight-Activated Task Chair
    • MANUFACTURERS PART NUMBER2355106
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • LIMITED WARRANTY5 Years
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT21.66
    • CASTERSYes
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!