HPFI® Haley Patient Room Recliner, Latte

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

HPFI® Haley Patient Room Recliner, Latte

Item #: WBB602088

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,216.00 Save up to 48%
Qty Price
1-2 $1,221.00 ea.
3+ $1,155.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
HPFI® Haley Patient Room Recliner, Latte

Comfort and versatility have been designed into the Haley recliner from the ground up. Comfort is provided through a body activated recliner mechanism housed in a streamlined frame. A multitude of options provide the versatility to make Haley at home in a wide variety of settings from lobbies and lounges to patient rooms. Recovery has never felt so good. Three position (24°, 35°, 52° recline) push arm mechanism. Sinuous wire spring suspension and high density foam for durability and patient comfort. Full length foot rest supports the entire leg. Walnut Hardwood feet. Standard widths rated to 350 lbs. Warranty: Limited lifetime on seating components. Three years on recliner mechanism.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES37-1/2
    • HEIGHT INCHES46-3/4
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • BRANDHPFI®
    • DESCRIPTIONPatient Recliner
    • CAPACITY LBS350
    • STYLEMedical / Patient Chair
    • SEAT COLORBrown
    • MANUFACTURER PART NUMBER840-MAH-963
    • LIMITED WARRANTYLifetime
    • APPLICATION/USAGEHealthcare
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
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
54.205.19.31:46