HPFI® Haley Recovery Room Recliner, Sky

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

HPFI® Haley Recovery Room Recliner, Sky

Item #: WBB602090

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,768.00 Save up to 47%
Qty Price
1-2 $2,104.00 ea.
3+ $2,003.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
HPFI® Haley Recovery Room Recliner, Sky

Take a ride on the Haley Comet. The motor assisted mechanism offers a smooth recline and return with infinite stop positions. Ideal for patient and recovery rooms. A multitude of options provide the versatility to make Haley at home in a wide variety of settings. Recovery has never felt so good. Sinuous wire spring suspension and high density foam for durability and patient comfort. Full length foot rest supports the entire leg. Four heavy-duty central braking swivel casters controlled with three position pedal located on left side facing: Neutral - All casters swivel; Red - locks two rear casters; Green - one rear caster restricted to straight line. Weight capacity rated to 350 lbs. Warranty: Limited lifetime on seating components. Three years on recliner mechanism

Product Specifications

    • BRANDHPFI®
    • WIDTH INCHES29
    • DEPTH INCHES37-1/2
    • HEIGHT INCHES46-3/4
    • STYLEMedical / Patient Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONPatient Recliner
    • CAPACITY LBS350
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBER810MTBB-960
    • LIMITED WARRANTYLifetime
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed