Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milagon Aklaim Premium Multi-Shift Chair - Stool - Floor Glides - Blue - 24-34"H

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Milagon Aklaim Premium Multi-Shift Chair - Stool - Floor Glides - Blue - 24-34"H

Item #: WBB2056414

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 584.00
Product Information
Customer Review
Product Q&A
Accessories
Closeout Item - Available While Supplies Last!

Milagon Aklaim Premium Multi-Shift Chair - Stool - Floor Glides - Blue - 24-34"H

Milagon Aklaim Premium Multi-Shift Blue and Black Seating features removable seats and backs that are perforated for continuous air circulation-perfect for multi-shift users. Very soft polyurethane seat pads are easy to remove. Adjustability includes backrest and seat angle. Polished aluminum five-star base with aircraft grade aluminum under seat mechanism. Available with glides or self-braking hard floor casters. Optional arms sold separately. Meets or exceeds ANSI/BIFMA standards, up to 250 lbs.

Product Specifications

    • BRANDMilagon®
    • COLOR FINISHBlue
    • ASSEMBLYUnassambled
    • BACKRESTAdjustable
    • DESCRIPTIONAklaim Premium Multi-Shift Stool
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT RANGE INCHES24 - 34
    • MANUFACTURERS PART NUMBERWSP9211BU010
    • UPHOLSTERYPolyurethane
    • WEIGHT CAPACITY250 lbs.
    • SEAT CONSTRUCTIONPolyurethane
    • LIMITED WARRANTY3 Years
    • SEAT TYPEStool
    • PACKAGE QUANTITY1
    • COLOR FAMILYBlue
    • PROMOTIONClearance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!