Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Polyurethane (10)
Remove
Height Adjustable Table 30x24 - Gray
Remove

      Items
Height Adjustable Table 30x24 - Gray Height Adjustable Table 30x24 - Gray


Height Adjustable Table 30x24 - Gray
Height Adjustable Workcenter Height Adjustable Workcenter 16 Gauge Steel Frame of Height Adjustable Workcenter Height Adjustable Workcenter
see additional photos
Height Adjustable Table 30x24 - Gray
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB773167GY
Quantity Discount
QTY Price
1-2 $69.95 ea.
3+ $64.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Height Adjustable Table
This computer work center allows height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top that supports up to 350 lbs. and allows 26-28” height adjustment. The sturdy 2" x 1" tubular steel frame is made with 16 gauge steel and finished with scratch resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly. Purchase Optional Utility Shelf that easily attaches to modest panel to provide added storage space under the work surface.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 24
HEIGHT INCHES 26 To 28
COLOR FINISH Gray
ASSEMBLY Unassembled
CONSTRUCTION Steel
LIMITED WARRANTY 1 Year
MODEL 773167GY
TOP CONSTRUCTION Laminated Woodgrain
TOP FINISH Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Task Chair - Black

Task Chair - Black

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)