Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON5903UR10T ComforTask® Armless Task Chair, Black Polyurethane

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

HON® HON5903UR10T ComforTask® Armless Task Chair, Black Polyurethane

Item #: WBB1481844

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 32%
Price: $253.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HON5903UR10T ComforTask® Armless Task Chair, Black Polyurethane

ComforTask seating from HON is proven, trusted and preferred. This low-back chair features adjustable seat and back height, making it a good fit for anyone. The unique multi-task control is excellent for a wide range of office activities. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Black. Compact scale and reliability for any organization seeking top performance with a budget. Polyurethane upholstery has the look and feel of leather; color is Black. Molded polymer seat and back shells are contoured for comfort. Waterfall seat encourages leg circulation. Simple, straightforward visual design that blends with almost any workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES34-1/4
    • HEIGHT INCHES38-1/4
    • COLOR FINISHBlack
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES16-1/4
    • BACK HEIGHT INCHES17-3/4
    • BRANDHON®
    • DESCRIPTIONArmless Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES20-7/8
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHON5903UR10T
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONComforTask®
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • PATTERNContourett
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • MAXIMUM SEAT HEIGHT20.9
    • MAXIMUM BACK HEIGHT INCHES17.75
    • CAL117 CERTIFIEDYes
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES17.75
    • MINIMUM SEAT HEIGHT20.9
    • COLOR FAMILYBlack
    • BACK MATERIALFabric
    • FRAME CONSTRUCTIONNylon
    • CHAIR STYLETask
    • UPHOLSTERY MATERIALPolyurethane
    • ARM TYPEFixed
    • SEAT MATERIALFabric
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.