Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunction Task Chair

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Multifunction Task Chair

Item #: WB516238

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 110.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® DURABILITY-PLUS SEATING
Choose wear and puncture-resistant black urethane foam for long life and comfort or durable wipe-clean vinyl. 18"W x 17"D seat features a waterfall design that helps take pressure off of the knees. Molded five-blade base with dual wheel casters. Easy assembly.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES15-3/8
    • BACK HEIGHT INCHES12
    • BACK TYPEMid Back
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT RANGE INCHES15 to 21
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONPolyurethane
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER516238
    • CASTERSYes
    • ARM TYPEAdjustable
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed