Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

Item #: WBB1111056

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.00 Save up to 50%
Price: $ 173.50
Product Information
Customer Review
Product Q&A
Accessories
APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

The perfect complement to your mesh back task chair. EUROTECH Apollo Mesh Back Guest Chair features breathable mesh for cooling comfort. Supportive sled base with fixed arms.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES24
    • DEPTH INCHES20
    • HEIGHT INCHES36
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • DESCRIPTIONSled Base Guest Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-3/10
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMTG9900-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONApollo
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT18.9
    • MAXIMUM SEAT HEIGHT18.9
    • MAXIMUM BACK HEIGHT INCHES20
    • CASTERSNo
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20
    • BASESled Base
    • PACKAGE QUANTITY1
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!