Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Reception & Guest (2,282)
Remove
Bariatric Sled Base Chair - Light Oak/Green Water Pattern Fabric
Remove

      Items
Bariatric Sled Base Chair - Light Oak/Green Water Pattern Fabric Bariatric Sled Base Chair - Light Oak/Green Water Pattern Fabric


Bariatric Sled Base Chair - Light Oak/Green Water Pattern Fabric
Bariatric Sled Base Chair - Light Oak/Green Water Pattern Fabric
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB177582
List Price $319.00    Save 33%
Price: $212.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Green
ARM TYPE Armrests
ASSEMBLY Unassembled
BRAND Wooden Mallet
DESCRIPTION Bariatric Sled Base Chair
SEAT WIDTH INCHES 28
SEAT DEPTH INCHES 17
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Watercolor Designer Fabric
MANUFACTURERS PART NUMBER DWBA1-1DLOWG
UPHOLSTERY Fabric
FRAME COLOR Light Oak
WEIGHT LBS 28
CAPACITY LBS 800
APPLICATION Reception


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Coffee Table Light Oak

Coffee Table Light Oak

From $160.95
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
End Table Light Oak

End Table Light Oak

From $121.95
select
Qty: Add to Cart
4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

From $52.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)