Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bariatric Sled Base Chair - Medium Oak/Green Leaf Pattern Fabric
See all 104 items in product family

Bariatric Sled Base Chair - Medium Oak/Green Leaf Pattern Fabric

Item #: WBB176933

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.00 Save: up to 33%
Price: $214.95
Product Information
Product Q&A
Accessories
This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES23-1/4
  • HEIGHT INCHES33-1/2
  • COLOR FINISHGreen
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACKRESTMid-Back
  • BASESled Base
  • BRANDWooden Mallet
  • DESCRIPTIONBariatric Sled Base Chair
  • SEAT WIDTH INCHES28
  • SEAT DEPTH INCHES17
  • SEAT HEIGHT INCHES19
  • SEAT CONSTRUCTIONLeaf Designer Fabric
  • MANUFACTURERS PART NUMBERDWBA1-1DMOLG
  • UPHOLSTERYFabric
  • FRAME COLORMedium Oak
  • WEIGHT LBS28
  • CAPACITY LBS800
  • APPLICATIONReception
  • APPLICATION/USAGEGuest/Reception
  • CAL117 CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.