Bariatric Standard Leg Chair - Medium Oak/Green Vinyl
See all 75 items in product family

Bariatric Standard Leg Chair - Medium Oak/Green Vinyl

Item #: WBB177421

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $376.00 Save up to 34%
Price: $247.95
Product Information
Customer Review
Product Q&A
Accessories
This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. Anti-microbial Vinyl upholstery is treated to resist bacteria and microbial agents, and is easy to clean without alcohol-based cleaners.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES23-1/4
    • HEIGHT INCHES33-1/2
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONBariatric Standard Leg Chair
    • SEAT WIDTH INCHES28
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT INCHES19
    • MANUFACTURERS PART NUMBERDWBA3-1MOVG
    • WEIGHT LBS28
    • CAPACITY LBS800
    • APPLICATIONReception
    • CAL117 CERTIFIEDYes
    • COLOR FAMILYGreen
    • MINIMUM SEAT HEIGHT19
    • FRAME COLORMedium Oak
    • BASE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • LEG TYPE4-Legged
    • ARM TYPEFixed
    • FRAME COLOR FAMILYBrown
    • MAXIMUM SEAT HEIGHT19
    • SEAT CONSTRUCTIONSolid Vinyl