Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Beam Seating - 3 Charcoal Seats

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

KFI Beam Seating - 3 Charcoal Seats

Item #: WB277285CH

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $902.00 Save up to 53%
Qty Price
1-24 $433.95 ea.
25+ $423.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEAM SEATING
3-Seat Configuration
Beam seating is ideal for waiting rooms, lobbies, lecture halls, auditoriums and common areas. Frame is made of heavy 15 gauge steel with a black powder coat finish. Seat and back are made of high impact polypropylene for corrosion and impact resistance. Contoured for comfort. Seats and reinforced with injection aluminum alloy back supports. Freestanding legs include adjustable glides. Measures 22"D x 31"H overall.

Documents are in PDF format

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES71
    • DEPTH INCHES22
    • HEIGHT INCHES31
    • STYLEWaiting Room Chairs
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONBeam Seating - 3 Seats
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • CAPACITY LBS400
    • SEAT COLORCharcoal
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS3
    • MANUFACTURER PART NUMBER3-SEAT BEAM-P01 CHARCOAL
    • LIMITED WARRANTYLifetime
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • CASTERSNo
    • BASET-Legs
    • MAXIMUM BACK HEIGHT INCHES13.5
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES13.5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!