Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BREEZE Side Chair, FS9070, Black Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

BREEZE Side Chair, FS9070, Black Fabric, Non-Adjustable Arms

Item #: WBB1111059

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $224.00 Save up to 49%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
BREEZE Side Chair, FS9070, Black Fabric, Non-Adjustable Arms

A contemporary design befitting both training room and board room. Black powder coated steel tubing with perforated back and black fabric seat. Available in black only, with casters.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES25
    • DEPTH INCHES21
    • HEIGHT INCHES33-7/105
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Back Side Chair with Casters
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFS9070
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT19.5
    • MAXIMUM SEAT HEIGHT19.5
    • PACKAGE QUANTITY1
    • BASE4 Legged
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES13.5
    • MINIMUM BACK HEIGHT INCHES13.5
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!