Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BREEZE Side Chair, FS9077, Black Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

BREEZE Side Chair, FS9077, Black Fabric, Non-Adjustable Arms

Item #: WBB1111064

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $218.00 Save up to 49%
Price: $ 110.95
Product Information
Customer Review
Product Q&A
Accessories
BREEZE Side Chair, FS9077, Black Fabric, Non-Adjustable Arms

A contemporary design befitting both training room and board room. Black powder coated steel tubing with perforated back and black fabric seat. Available in black only, without casters.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES25
    • DEPTH INCHES21
    • HEIGHT INCHES33-7/105
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Back Side Chair
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFS9077
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT19.5
    • MAXIMUM SEAT HEIGHT19.5
    • CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES13.5
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES13.5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great chair

Your review: The chair is exactly what I was expecting. The shipping was prompt and it was easy to assemble.

Pros: Suits pur purposes. Will order more as needed.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!