Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

Item #: WBB836669

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Chadwick Leather Guest Chair, 26"W x 28"D x 35"H, Black

Executive guest chair offers a sophisticated look for any lobby, reception area or conference room. Design features fully upholstered seating with black, split leather for a rich classic look. Guest chair features stylish open loop arms and a black steel frame. Seat height is 18-3/4". Chair meets the CA117 fire-retardant standard.

Features

  • Upholstered Seat Fire Retardant


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26
    • DEPTH INCHES28
    • HEIGHT INCHES35
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONLeather Guest Chair
    • WEIGHT LBS50
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60122
    • COLLECTIONChadwick
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard
    • MINIMUM SEAT HEIGHT18.75
    • MAXIMUM SEAT HEIGHT18.75
    • CASTERSNo
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE4 Legged

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

EXCELLANT CHAIR

Your review: This chair is very comfortable and looks fantastic.

Pros: goes with everything ,worth every penny..

Cons: have none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!