Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DAKOTA Side Chair, 7011-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

DAKOTA Side Chair, 7011-BLK, Black Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111065

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $232.00 Save up to 50%
Price: $116.00
Product Information
Customer Review
Product Q&A
Accessories
DAKOTA Side Chair, 7011-BLK, Black Fabric / Mesh, Non-Adjustable Arms

The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES35-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES17
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONGuest Chair with Arms
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER7011-BLK
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ARM TYPEFixed
    • FRAME COLORBlack
    • BASE4 Legged
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES17
    • MINIMUM BACK HEIGHT INCHES17
    • MINIMUM SEAT HEIGHT19
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1
    • MAXIMUM SEAT HEIGHT19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:64