Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DAKOTA Side Chair, 7055SB, Black Fabric / Mesh, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

DAKOTA Side Chair, 7055SB, Black Fabric / Mesh, Non-Adjustable Arms

Item #: WBB1111067

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.00 Save up to 50%
Price: $121.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DAKOTA Side Chair, 7055SB, Black Fabric / Mesh, Non-Adjustable Arms

The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES35-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES17
    • BRANDEUROTECH
    • DESCRIPTIONBack Side Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES19
    • MANUFACTURERS PART NUMBER7055SB
    • UPHOLSTERYFabric / Mesh
    • CAPACITY LBS250
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONDAKOTA
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONReception
    • MAXIMUM BACK HEIGHT INCHES17
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES17
    • COLOR FAMILYBlack
    • LEG TYPESled Base
    • FRAME COLORBlack
    • MINIMUM SEAT HEIGHT19
    • SEAT TYPEFabric
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1
    • ARM TYPEFixed
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:46