Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DAKOTA Side Chair, 8011BLK, Black Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

DAKOTA Side Chair, 8011BLK, Black Fabric, Non-Adjustable Arms

Item #: WBB1111068

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $208.00 Save: up to 50%
Price: $104.00
Product Information
Product Q&A
Accessories
DAKOTA Side Chair, 8011BLK, Black Fabric, Non-Adjustable Arms

The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.

Product Specifications

  • WIDTH INCHES25.75
  • DEPTH INCHES20
  • HEIGHT INCHES32
  • COLOR FINISHBlack
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES18-1/2
  • BACK HEIGHT INCHES13-1/2
  • BACK TYPEFabric Back
  • BASE4-Leg
  • BRANDEUROTECH
  • DESCRIPTIONBack Side Chair
  • SEAT WIDTH INCHES19-1/2
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT INCHES18
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBER8011BLK
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • CAPACITY LBS250
  • STYLESide Chair
  • LIMITED WARRANTYLifetime Limited
  • LEG TYPE4 Legged
  • COLLECTIONDAKOTA
  • CERTIFIED/APPROVEDGREENGUARD
  • APPLICATIONReception
  • PACKAGE QUANTITY1
  • CAL117 CERTIFIEDYes
  • GREENGUARD CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.