Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DAKOTA Side Chair, 9011-CH, Charcoal Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

DAKOTA Side Chair, 9011-CH, Charcoal Fabric, Non-Adjustable Arms

Item #: WBB1111075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $241.00 Save up to 50%
Price: $ 120.50
Product Information
Customer Review
Product Q&A
Accessories
DAKOTA Side Chair, 9011-CH, Charcoal Fabric, Non-Adjustable Arms

The anywhere chair, Dakota with its sturdy steel frame construction, fabric selection and functional design makes this series the perfect all-around seating solution. The 9011 is stackable to 5 high.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19-7/10
    • HEIGHT INCHES32-3/10
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-7/10
    • BACK HEIGHT INCHES14-1/5
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONGuest Chair with Arms
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES19-7/10
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER9011-CH
    • LIMITED WARRANTYLifetime®
    • CERTIFIED/APPROVEDGREENGUARD
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • MINIMUM SEAT HEIGHT18.9
    • FRAME COLORBlack
    • MAXIMUM SEAT HEIGHT18.9
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES14.2
    • MINIMUM BACK HEIGHT INCHES14.2
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed