Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Espresso
See all 63 items in product family

Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Espresso

Item #: WBB836665

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Espresso

Deluxe guest chair features a padded faux leather seat and back with built-in lumbar support. Frame is made of sturdy wood. Chair's unique locking system allows the chair to be easily assembled without the use of tools.

Features

  • Lumbar
  • Support Padded

Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES23
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES33-1/2
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONWood
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60469
    • CASTERSNo
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!