Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EUROPA Guest Chair, LE333TNM-BLKL, Black Leather, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

EUROPA Guest Chair, LE333TNM-BLKL, Black Leather, Non-Adjustable Arms

Item #: WBB1111078

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 50%
Price: $199.50
Product Information
Customer Review
Product Q&A
Accessories
EUROPA Guest Chair, LE333TNM-BLKL, Black Leather, Non-Adjustable Arms

The ergonomic Europa Titanium Guest chair offers comfort and versatility for maximum productivity. Durable and stylish, this chair provides high-quality at an affordable price. The attractive and strong titanium frame will provides a unique look.

GSA Contract Product.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES35-2/5
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONEuro Guest Chair
    • SEAT WIDTH INCHES17-7/10
    • SEAT DEPTH INCHES19-7/10
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLE333TNM-BLKL
    • LIMITED WARRANTYLifetime
    • COLLECTIONEuropa
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM BACK HEIGHT INCHES18
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT17.7
    • MINIMUM SEAT HEIGHT17.7
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONLeather
    • CASTERSNo
    • PACKAGE QUANTITY1
    • BASESled Base
    • FRAME CONSTRUCTIONSteel
    • GREENGUARD CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:64