Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EUROPA Guest Chair, LE833-BLKL, Black Leather, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

EUROPA Guest Chair, LE833-BLKL, Black Leather, Non-Adjustable Arms

Item #: WBB1111079

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $412.00 Save up to 50%
Price: $206.00
Product Information
Customer Review
Product Q&A
Accessories
EUROPA Guest Chair, LE833-BLKL, Black Leather, Non-Adjustable Arms

The Eurotech LE833 model Europa guest chair features an abundance of style and quality features. This high end black or brown leather side chair is perfect for executive, home, and professional business applications.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES35-2/5
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONEuro Guest Chair
    • SEAT WIDTH INCHES17-7/10
    • SEAT DEPTH INCHES19-7/10
    • CAPACITY LBS250
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLE833-BLKL
    • LIMITED WARRANTYLifetime
    • COLLECTIONEuropa
    • CERTIFIED/APPROVEDGREENGUARD
    • FRAME COLORChrome
    • CASTERSNo
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONLeather
    • BASESled Base
    • FRAME CONSTRUCTIONSteel
    • MINIMUM SEAT HEIGHT17.7
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES18
    • MINIMUM BACK HEIGHT INCHES18
    • MAXIMUM SEAT HEIGHT17.7
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed