Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EUROPA Guest Chair, LE833-BRNL, Brown Leather, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

EUROPA Guest Chair, LE833-BRNL, Brown Leather, Non-Adjustable Arms

Item #: WBB1111080

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $412.00 Save: up to 50%
Price: $206.00
Product Information
Product Q&A
Accessories
EUROPA Guest Chair, LE833-BRNL, Brown Leather, Non-Adjustable Arms

The Eurotech LE833 model Europa guest chair features an abundance of style and quality features. This high end black or brown leather side chair is perfect for executive, home, and professional business applications.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES35-2/5
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Guest Chair
    • SEAT WIDTH INCHES17-7/10
    • SEAT DEPTH INCHES19-7/10
    • SEAT HEIGHT INCHES17-7/10
    • MANUFACTURERS PART NUMBERLE833-BRNL
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • STYLEGuest
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONEUROPA
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • LEG TYPECantilever
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • SEAT TYPELeather
    • BASESled Base
    • FRAME COLORChrome
    • ARM TYPEArmrest
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.